Features:
- Swivel base faucet
- Deck mixing faucet
- Lever handles
- 8 (203mm) centers
- 1/2 IPS eccentric flanged female inlets
Weights & Dimensions
| Height | 10 in |
| Inlet Connection | 1/2 FPT in |
| Centers | 7-3/4 to 8-1/4 in |
| Spout Reach | 12 in |
Product Details
| Color | Silver |
| Spout Type | Swivel |
| Gallons per Minute | 44.27 gal/min |
| Liters per Minute | Full Flow LPM |
| Mounting Location | Deck |
| Material | Solid Brass Body |
| Valve Type | Eterna Compression |
| Manufacturers Part Number | B-0221 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | T&S Brass |
Compliance & Certifications
| Certifications | ASME A112.18.1 / CSA B125.1, NSF 61-9 & 372 |
| Lead Free Compliant | Yes |
| ADA Compliant | Yes |
| NSF Certified | Yes |