Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chemical Pumps

Chemical pumps are designed to safely transfer chemicals, acids, solvents, and other potentially hazardous substances within industrial processes. They enable precise metering and dosing of chemicals, ensuring accurate delivery in applications such as water treatment, chemical processing, and manufacturing. Pumps are constructed with materials compatible with the specific chemicals being handled, ensuring resistance to corrosion and degradation.
58 Results

Magnetic Drive Chemical Pumps

Magnetic Drive Chemical Pumps
Magnetic Drive Chemical Pumps are uniquely designed with a leak-proof, sealless magnetic drive that eliminates the need for traditional seals in order to safely pump varying degrees of corrosive chemicals and solutions. These magnetic drive pumps have a rugged construction to provide lasting performance. Magnetic drive chemical pump models are available as submersible or non-submersible pumps.
CompareImageDischarge Connection SizeGallons per MinuteHeightHorsepowerLengthVoltageModel #Price
Finish Thompson DB10V-T-10P-M207   PVDF Mag-Drive Pump 1-1/2HP,208-230/460V, 3 Phase,95 GPM
1-1/2 in
95.0 gal/min
8-5/16 in
1-1/2 HP
17-3/8 in
208/460 V
WBB1309844$1,949.00
Finish Thompson DB5.5P-M622 Polypropylene Mag-Drive Pump 1/2HP,115V, 1 Phase,30 GPM
3/4 in
30.0 gal/min
7-7/16 in
1/2 HP
14-1/16 in
115 V
WBB1309867$629.00
Little Giant 588001 1-AA-MD Magnetic Drive Pump - 115V- 160 GPH At 1'
1/2 in
2.7 gal/min
3-11/16 in
1/200 HP
5 in
115 V
WBB778563$179.95
Little Giant 589012 1-MD Magnetic Drive Pump - 230V- 180 GPH At 1'
1/2 in
3.0 gal/min
5 in
1/30 HP
8-5/16 in
230 V
WBB778430$269.95
Little Giant 581031 3-MDX Magnetic Drive Pump - 115V- 456 GPH At 1'
5/8 in
7.6 gal/min
5-1/4 in
1/25 HP
8-1/4 in
115 V
WBB778392$335.95
Little Giant 581030 3X-MDX Magnetic Drive Pump - 115V- 348 GPH At 1'
5/8 in
5.8 gal/min
5-1/4 in
1/50 HP
7-5/8 in
115 V
WBB778396$309.95
Little Giant 589002 1-MD Magnetic Drive Pump - 115V- 180 GPH At 1'
1/2 in
3.0 gal/min
4 in
1/70 HP
8-5/16 in
115 V
WBB778501$229.95
Little Giant 582503 4-MD-SC Magnetic Drive Pump - 115V- 850 GPH At 1'
1/2 in
14.2 gal/min
5 in
1/10 HP
9-5/8 in
115 V
WBB778364$555.00
Little Giant 581503 3-MD-SC Magnetic Drive Pump - 115V- 750 GPH At 1'
1/2 in
12.5 gal/min
5 in
1/12 HP
9-13/16 in
115 V
WBB778554$429.95
Finish Thompson DB5.5P-E-M622 Polypropylene Mag-Drive Pump 1/2HP,115V, 1 Phase,30 GPM
3/4 in
30.0 gal/min
7-7/16 in
1/2 HP
14-1/16 in
115 V
WBB1309866$679.00
Showing 1-10 of 38 results

AMT Machine Tool & Recirculating

AMT Machine Tool & Recirculating
AMT Machine Tool & Recirculating pumps are designed to circulate and spray coolants and cutting oils to keep machinery operating efficiently. Our recirculating pump models are available in various pump types including immersion-type pumps for removing liquids containing fine contaminants. With a rugged, corrosion resistant build and heavy duty motors, these reciruclation pumps are built to last.
Showing 1-10 of 11 results

AMT Chemical Pumps

AMT Chemical Pumps
AMT Chemical Pumps are ideal for circulation, chemical processing, liquid transfer and cooling applications. Our high pressure chemical pumps are made with various materials including bronze, stainless steel, and cast iron, and feature a dual cycle, base mounted motor to offer lasting performance. These chemical pumps are corrosion resistant and have a self cleaning feature for easy maintenance.