Replacement Cutting Wheels & Blades

Replacement Blades
| Compare | Image | Brand | Tool Material | For Use With | Warranty | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | RIDGID | Steel | TC-40 Powered Cutter | Lifetime | Ships Same Day WBB328739 | $65.95 | ||
![]() | RIDGID | Steel | RC-1625 Ratcheting Cutter | Lifetime | Ships Same Day WBB839820 | $44.95 | ||
![]() | RIDGID | Steel | PC_1250 Scissor Cutter | Lifetime | Ships Same Day WBB839844 | $22.00 |

Cutting Wheels

Plastic Tubing Cutter Replacement Blades
Related Products
Introducing the NEW RIDGID® 65S Tubing Cutter. The 65S has been designed for optimized performance on Stainless Steel tube. Features Quick-acting mechanism that rapidly adjusts to different sized tubing. Six individual bearings replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Specially designed Heavy Duty cutter wheel contains bearings to decrease rotations needed to complete a cut. Oversized, easy to grip, smooth X-CEL® knob allows for easy ...
The New Model RC-1625 Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID's product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced screws during a blade change. With a 1 5/8" (42 mm) O.D. capacity, the RC-1625 easily ...
Gum, adhesive and dirt can dull floor scraper blades quickly. The Unger® 4" Replacement Blades For Light Duty Scraper are .036" thick, 4" wide, stainless steel, double-edge razor blade that replaces worn out or pitted blades. Use the sharp edge on hard surfaces, such as vinyl and resilient tile floors, and flat smooth surfaces. Blunt side allows for scraping of delicate, uneven floors. Comes in packs of 10 in a convenient to store box. Use these blades as a replacement in the following scraper: Unger® 4" Light Duty Floor Scraper - LH12C (Global #B623358)
RC-2375 Large Diameter Ratcheting Plastic Pipe and Tubing Cutter RC-2375 The New Model RC-2375 Large Diameter Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced ...
The New Model PC-1250 Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The Scissor-Style Cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe up to 15/8" (42mm) Outside Diameter. Features X-CEL® Blade ' Quick change, reversible blade equals two times blade life. No ratcheting or twisting required! Spring loaded handles for faster positioning Large 15/8" (42mm) O.D. Capacity Compact size for easy storage Specifications Capacity: 1/8" ' 1 5/8" Weight: 0.45.