Laboratory Gas Valves

Deck Mounted Lab Turrets
| Compare | Image | Type | Valve Type | Brand | Style | Manufacturers Part Number | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Turret | Laboratory | Zurn | Double Hole | Z88100 | WBB167142 | $34.95 | ||
![]() | Turret | Laboratory | Zurn | Single Hole | Z88000-AR | WBB174924 | $59.95 | ||
![]() | Turret | Laboratory | Zurn | Single Hole | Z88000 | WBB167141 | $27.95 |

Water Service Lab Valve
Related Products
Designed for installation on potable water lines to protect against both backsiphonage and back pressure of polluted water into the potable water supply. The Model 705 shall provideprotection where a potential health hazard does not exist. Applications include indoor and outdoor meter box installations as primary domestic water protection. Standard laylength allows for retrofit of existing dual checks. Lead-free body and checks ensure safe drinking water while providing maximum corrosion resistance. Standard Compliance ASSE® Listed 1024 (horizontal & vertical flow-up) CSA® Certified ...
Specifications: Quiet, Exposed, Optima Plus®, Battery Powered, Sensor-Activated, Single-Flush (sold separately) Retrofit Conversion Kits for Exposed Closet or Urinal Sloan flushometers with the following features: ADA Compliant Optima Plus®, Battery Powered Infrared Side Mount Sensor for automatic "No Hands" operation Chrome Plated Infrared Sensor Housing Non-Hold-Open True Mechanical Override Full Flush Button Initial Set-up Range Indicator Light (first 10 minutes) User-friendly three (3) second Flush Delay Four (4) Size C alkaline Batteries included: Duracell® with DURALOCK Power ...
The Zurn Wilkins Model ZW1017XL Aqua-Gard® Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water inthe distribution system to 122°F(50°C) or less. The ZW1017XL's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations makethis valve suitable for all residential and most light commercial installations. Features: Outlet Temperature Range: 95-131°F(35-55°C) Temperature Hot Supply: 120-195°F max. ...
Zurn EcoVantage ZTR Exposed Sensor Piston Water Closet Flush Valve, Battery Operated, 1.6GPF, Chrome
This ZTR6200 series exposed, top mounted sensor activated flush valve for hands-free operation. Piston-type design, chrome plated flushometer valve with a polished exterior. Complete with chloramine resistant Internal seals and filtered piston kit. The valve features automatic sensor operation with manual override push button and robust vandal resistant metal cover with 10 degree angled sensor. Ideal for new construction and retrofit commercial restroom applications. Features: Proprietary Dezincification resistant low lead brass alloy Control Stop has internal siphon-guard protection and ...
Automatic toilet flusher ZER6000AV-TM comes with EZ Gear Exposed Sensor Diaphragm Water Closet Flush Valves deliver reliability, precision and efficiency. This sensor flush valve uses dual action of the ceramic disc cartridge and motor gear-driven operation to deliver consistent and optimized results. It has flush volumes from 1.6 gpf down to 1.1 gpf and has polished chrome-plated finish, modern top-mount design, and quiet diaphragm operation which are ideal for new and retrofit commercial restroom applications. Features: Clog-resistant triple filter diaphragm Industry-leading, ...