ZURN Z6000 AquaVantage AV Exposed Closet Flush Value - Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud couplng and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.
Zurn 1.6 GPF Exposed Water Closet Valve
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
| Rough-In Size | 11-1/2 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Series | Z6000-WS1-YB-YC |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Finish | Chrome Plated |
| Flush Type | Manual |
| Manufacturers Part Number | Z6000-WS1 |
| Installation Type | Top |
| Spud Placement | Top |
| Brand | Zurn |
Compliance & Certifications
| ADA Compliant | Yes |