Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193124

MPN #: 00500

Guardian 00500, Ridge-It-Anchor

Product Description
The Guardian Fall Protection Ridge-It Anchor line is designed for permanent use on wood rooftops. This Ridge-It model RIDG-1 is manufactured with a D-ring on one end and is 9-3/4" long, while the RIDG-2 is manufactured with 2 D-ring ends, and is 18" long. Ridge-It Anchors are composed highly durable stainless steel and zinc-plated steel, and are compliant with all applicable OSHA and ANSI regulations. Ridge-It Anchors are easy to install, and are ideal for both residential construction and maintenance work.

Features:
  • Easy to install
  • Discreet design
  • Lightweight and durable
PRICE
$31.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3550 units
31.95
Buy 3551+ units
30.95Save $1.00 (3%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-3/4 ft
Width10 in
Depth14 in
Height8 in
Weight Capacity130-420 lbs
Weight0.8 lbs
Tensile Strength5,000 lbs

Product Details

TypeRoof Anchor
Anchor MaterialSteel
Ring TypeO-Ring
ColorSilver
StyleD-Ring
Install TypePermanent
MaterialStainless Steel, Zinc-Plated Steel, And Butyl
DescriptionRidge-It-Anchor
Manufacturers Part Number00500
Attachment TypeD-Ring
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsOSHA 1910, OSHA 1926 Subpart M, ANSI Z359.1-07, and ANSI A10.32-12