Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346284

MPN #: 7100220280

3M™ DBI-SALA® 7400218 SecuraSpan Wall Mount Base, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 7400218 SecuraSpan Wall Mount Base, 310 Cap Lbs7400218

SecuraSpan™ is a fully engineered horizontal lifeline system designed to provide an overhead tie-off point, complete hands-free mobility and unrivaled ease-of-use. Whether your need is for a system that installs to concrete column tops, clamps to an i-beam on a pipe-rack or is welded to a transmission substation, this system can be configured with different bases to provide your fall protection solution. You can always depend on our horizontal safety systems for mobility and fall protection when working at height. That's why safety engineers and site directors choose DBI-SALA® horizontal lifelines. We offer the broadest selection, as well as significant advantages in safety and productivity. A horizontal lifeline may appear to be a basic line strung between two anchors, but it is not. It is critical to choose a system that has been precision engineered and rigorously tested to meet regulations. These systems are used to protect workers operating in the horizontal plane who may not have continuous access to suitable anchorage points.
  • Bolt-on base for vertical surfaces provides anchorage point for SecuraSpan™ post
  • Ideal for fasten-in-place system on vertical steel and concrete structures
  • Simple attachment with four fasteners (not included)
  • Heavy-duty portable design
  • Durable steel construction for strength and longevity
  • Various lengths and individual components are available
PRICE
$1,135.00

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs

Product Details

StyleComponent/Accessory
TypeHorizontal Lifeline
MaterialZinc Plated Steel
InstallationTemporary
Package Quantity1
DescriptionSecuraSpan Wall Mount Base
ColorGold
Manufacturers Part Number7100220280
Brand3M DBI-SALA
Workers per SystemComponent

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.