Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346416

MPN #: 7100327863

3M™ DBI-SALA® 8301081 Advanced Aluminum Tripod with Salalift II Winch, 60'L, 350 Cap Lbs

Product Description
3M™ DBI-SALA® 8300040 Advanced Aluminum Tripod with Salalift II Winch, 60'L, 350 Cap Lbs8300040

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. DBI-SALA® has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust DBI-SALA® for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Our aluminum tripods are extremely lightweight and portable, easily set-up by one worker and can be transported from one location to another. They can accommodate a variety of winches and fall arrest devices and feature locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain and specialized feet to prevent movement. Our mechanical systems are legendary and have decades of proven field service and have operated flawlessly in some of the most demanding jobsites around the globe. The mechanical device is one of the most critical parts of the rescue system providing the means to retrieve an incapacitated worker to safety. Lifeline type and length are just a few of the options.
  • 9 ft. (2.7 m) aluminum tripod (model 8000010)
  • Telescoping adjustable locking legs
  • Built-in pulley system
  • Specialized safety shoes and leg support chain
  • Integrated 5,000 lb. (22 kN) eyebolt anchor points
  • Manually operated winch (model 8102001)
  • 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope
  • 6:1 gear ratio mechanical advantage
  • Free-wheel mode
  • Built-in fall protection
PRICE
$6,595.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Height9 ft
Weight Capacity350 lbs
SizeOne Size
Cable Diameter1/4"
Base Radius79" x 99"
Max Working Load5,000 lbs

Product Details

TypeComplete System
ColorSilver
StyleComplete System
Cable MaterialGalvanized Steel
IncludesTripod, Pulley, Winch, Wire Rope
MaterialGalvanized Cable, Aluminum
DescriptionAdvanced Aluminum Tripod with Salalift II Winch
Package Quantity1
Manufacturers Part Number7100327863
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI Z117.1-1995, OSHA 1910.146, U.L. Classified 41Y7