Dock Door Guards
Dock door guards prevent accidental collisions with swinging doors, reducing the risk of injury to employees and visitors in industrial and commercial environments. They are designed with high-visibility colors and reflective stripes reducing the likelihood of collisions and accidents. The door guards are constructed from steel, ensuring durability and long-term protection. They are ideal for use in manufacturing plants, warehouses, and production facilities.
Most Relevant
Door Track Protectors

Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Some models feature a chamfered edge that reduces the risk of hand injury when lowering a door. Door track protectors are available in many sizes and come with pre-drilled holes in the base plates for easy installation.
| Compare | Image | Height | Length | Mounting Location | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 48 in | - | Floor | Yellow | Ships Same Day WB652896 | as low as $82.95 Save $7.00 (8%) | ||
![]() | 36 in | - | Floor | Yellow | Ships Same Day WB652895 | as low as $46.95 Save $4.00 (8%) | ||
![]() | 24 in | - | Floor | Yellow | Ships Same Day WB652894 | as low as $43.95 Save $3.00 (6%) | ||
![]() | 48 in | 8-1/16 in | Wall | Yellow | WBB3195488 | $119.95 | ||
![]() | 48-3/16 in | 10-3/4 in | Wall, Floor | Yellow | WBB3195526 | $105.95 | ||
![]() | 48 in | 8-1/8 in | Wall | Yellow | WBB3195529 | $92.95 | ||
![]() | 48-1/2 in | 10-3/4 in | Wall, Floor | Yellow | WBB3195521 | $265.95 | ||
![]() | 48-3/16 in | 10-3/4 in | Wall, Floor | Yellow | WBB3195525 | $105.95 | ||
![]() | 48-1/2 in | 10-3/4 in | Wall, Floor | Yellow | WBB3195522 | $265.95 | ||
![]() | 48 in | 8-1/8 in | Wall | Yellow | WBB3195527 | $92.95 |
Showing 1-10 of 15 results
Folding Dock Door Guard

Folding Dock Door Guards shield door tracks, pallets, and forklifts from impacts and are ideal for warehouses and service facilities. The folding design offers versatile protection for doors in both up and down positions. These door guards feature a steel frame with a modular design that allows for numerous configuration possibilities. Easy installation with a stable base and mounting holes.
Overhead Door Guards

Overhead Door Guards protect doors from costly repairs. Made of steel posts and a steel pipe crossbar, they are easy to install without welding or painting. Suitable for distribution centers, clean rooms, and other industrial enviroments. Overhead Door Guards are durable and prevent forklift accidents. Tubular steel uprights can be anchored to concrete floors.
Dock Shelter Guard Posts

Dock shelter guard posts ensure maximum protection for personnel and vehicles where your deliveries are made to your manufacturing or production facility. Made of heavy-duty steel with collapsible rubberized panels, they offer easy access. With a wide base for stability and customization options, they withstand heavy-duty applications. They are reliable and easy to install.