Automatic Gate Openers
Related Products
Mezzanine-level Pivot Gate maintains fall protection while loading and unloading materials on elevated platforms. Consists of OSHA-compliant railing with Toe Kick and railings that Pivot around pallets. Double Depth for 2 pallets.. Mezzanine Safety Gates: Designed to provide safe access for factory and warehouse workers who are responsible for loading and unloading pallets onto mezzanine floors or raised working surfaces. Gray Pipe & Fittings. Raising the bar of safety: Moving pallets around factories and warehouses can cause several safety issues. When a worker needs to load and unload ...
✓ Expands from 1.3' to 11.75' wide ✓ Four 2"D swivel casters for easy mobility & operation ✓ Aluminum slats with yellow & black powder coat Quickly and clearly block access to dangerous or restricted areas with the Global Industrial™ Folding Safety Barrier. It is made with strong steel posts & lightweight aluminum slats and finished in a durable powder coat finish for corrosion-resistance and a long service life. The slats have alternating yellow & black coloring for high-visibility. The gate expands to almost 12-feet when in use and quickly folds to ...
DOUBLE FOLDING SECURITY GATE The Low Cost Way to Protect Against Pilferage and Unauthorized Entry Constructed of strong 3/4" 14 gauge steel channel. Exclusive non-interference design preserves integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Complete with smooth rolling wheels and padlock lug. Double Gates have a cane bolt that holds left half in position, or both halves may be opened for full access. Gates fold complete and swing up to 180 degrees for an unobstructed clear opening. Gates can be either recess or surface mounted. ...
With a folded width of just 13" and fitted with casters this barricade is easy to store and highly portable. It can be connected to other units to make barrier of any length. With steel uprights and aluminum cross members giving a weight of just 19lbs, this model combines durability with portability making it ideal for temporary use in maintenance or other work environments.
The Multi-Gate is the outdoor expandable plastic barrier that allows you to create a barricade anywhere you need in seconds. The Multi-Gate provides temporary restriction to areas with hazardous safety concerns. The Multi-Gate is made with impact and temperature resistant high density fluorescent polyethylene. The Multi-Gate's already bright body also includes 52 strips of white reflective film for improved visibility. There are delineators slots positioned on top of the Multi-Gate allow optional barricade tape or reflection tape installation. Side carry handles make the Multi-Gate easy ...