Pesticide Cabinets
Pesticide cabinets are specialized storage units for safely storing pesticides and other hazardous chemicals. They feature chemically resistant materials, lockable doors, ventilation options, spill containment features, and clear hazard labeling. Pesticide storage cabinets are ideal for agricultural facilities, horticultural operations, laboratories, and industrial sites to minimize spill risks, contamination, and unauthorized access.
Most Relevant
Pesticide Storage Cabinets

Store and organize pesticides with Pesticide Safety Cabinets that are designed to meet safety requirements and regulations. Their adjustable shelves accommodate various container sizes and prevent unauthorized access to harmful substances. Durable and chemical-resistant, these pesticide storage cabinets have heavy-duty piano hinges and 3-point locking doors for added security.
| Compare | Image | Capacity | Width | Depth | Height | Door Type | Construction Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 gal | 23-1/4 in | 18-1/16 in | 65-1/16 in | Manual Close | All-Welded | T9FB3195376 | $995.00 | ||
![]() | (12) 5 Gallon Cans | 34 in | 34 in | 65 in | Manual Close | Assembled | T9F237719 | $2,377.54 | ||
![]() | 45 gal | 43 in | 18 in | 65 in | Manual Close | All-Welded | T9F316069 | $1,409.00 | ||
![]() | 30 gal | 43 in | 18 in | 44 in | Manual Close | All-Welded | Ships Same Day T9F316068 | $1,249.00 | ||
![]() | 60 gal | 34-3/16 in | 34-3/16 in | 65-1/8 in | Manual Close | All-Welded | T9FB3195383 | $1,679.00 | ||
![]() | 12 gal | 23-7/16 in | 18-3/16 in | 36-3/16 in | Self Close | All-Welded | T9FB3195379 | $625.00 | ||
![]() | 12 gal | 23-3/8 in | 18-3/16 in | 35 in | Manual Close | All-Welded | T9FB3195455 | $579.00 | ||
![]() | (2) 55 Gallon Drums, (2) 5 Gallon Cans | 56 in | 31 in | 65 in | Manual Close | All-Welded | T9FB459323 | as low as $2,299.00 Save $200.00 (8%) | ||
![]() | 12 gal | 23-1/4 in | 18 in | 35 in | Manual Close | Assembled | T9FB875202 | $1,179.14 | ||
![]() | (18) 5 Gallon Cans | 43 in | 34 in | 65 in | Manual Close | Assembled | T9FB875498 | $3,033.45 |
Showing 1-10 of 25 results
Pesticide Drum Storage Cabinets

Efficiently store and manage drums of pesticides with our secure Pesticide Drum Storage Cabinets. With easy access and durable all-welded construction, these cabinets provide long-lasting protection from elements and hazardous materials. With lockable doors and enhanced safety features, drum storage cabinets provide a reliable solution for storing and handling pesticides in various settings.
High Security Pesticide Storage Cabinets

Ensure maximum security and protection for your valuable pesticide inventory with High-Security Pesticide Safety Cabinets. These reinforced steel cabinets feature tamper-proof locks and additional security measures. Effortlessly organize and retrieve pesticide containers with adjustable shelves and a spacious interior. Ideal for facilities with stringent security requirements.