Spill Containment Cabinets
Most Relevant
Spill containment cabinets prevent and contain spills of hazardous materials. They include integrated spill containment sumps, durable chemical-resistant construction, adjustable shelves, and lockable doors, while being compliant with safety regulations. Spill cabinets are essential in laboratories, chemical storage areas, industrial plants, and warehouses, ensuring a safer environment by containing leaks and spills.
Filters
Width
Depth
Height
Capacity
Number of Shelves
Construction Type
Flammable Spill Containment Cabinets

Flammable spill containment cabinets are specially designed storage units for flammable liquids. They are made with flame-resistant materials, have secure locking mechanisms, and spill containment sumps to prevent leaks or spills. These cabinets are coated to withstand various environmental factors such as salt spray, chemical rub, and UV exposure.
| Compare | Image | Width | Depth | Height | Number of Shelves | Color | Construction Type | Price | Model # | Add-Ons | ||||
|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 42 in | 2 | Tan | All-Welded | as low as $1,359.00 Save $116.00 (8%) | WBB459447 | ![]() | ![]() | ![]() | |||
![]() | 26 in | 12 in | 32 in | 2 | All-Welded | as low as $829.00 Save $70.00 (8%) | WBB459241 | ![]() | ![]() | ![]() | ||||
![]() | 36 in | 18 in | 72 in | 4 | All-Welded | $1,249.00 | WBB459357 | ![]() | ![]() | ![]() | ||||
![]() | 24-1/8 in | 24-3/16 in | 72 in | 3 | Yellow | All-Welded | $1,229.00 | WBB3181943 | ![]() | ![]() | ![]() | |||
![]() | 36 in | 24 in | 72 in | 4 | All-Welded | $1,349.00 | WBB458531 | ![]() | ![]() | ![]() | ||||
Spill Control Respirator Cabinets

Spill Control Respirator Cabinets are made for storing respirators and other personal protective equipment used in spill response situations. These cabinets ensure that respiratory protection is easily accessible during emergencies. They're made of sturdy steel and have keyhole slots for easy mounting. Often, these cabinets come with clear panels that provide easy visibility of stored respirators.
Wall Mount Spill Containment Cabinets

Wall Mount Spill Containment Cabinets are designed to store hazardous materials securely while saving floor space. They come equipped with spill containment features, durable construction, and secure locking mechanisms. Our cabinets also include spill containment supplies such as nitrile gloves, safety goggles, and emergency response guides.
Mobile Spill Containment Cabinet

Mobile spill containment cabinets are ideal to have around in case of hazardous spill emergencies. They come packed with all spill containment necessities including chemical neutralizers, safety goggles, gloves and more. These spill containment cabinets are available in vibrant colors to be highly visible when needed, and have wheels for easy portability.
Spill Containment Combination Cabinets

Combination Spill Containment Cabinets securely store hazardous material cleanup supplies. They are made of durable all-welded steel and have a lasting powder coat finish. They feature a secure 3-point locking system and a chrome handle for additional safety and security. Spill containment cabinets are ideal for storing equipment and protective gear in industrial facilities and laboratories.