Portable Blasters

Blast Cabinets
| Compare | Image | CFM | Capacity | Color | Material | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6-20 CFM | 5 gal | Blue | Steel | 65-125 psi | Ships Same Day WB320776 | $219.95 | ||
![]() | 6-20 CFM | 20 gal | Blue | Steel | 65-125 psi | Ships Same Day WB320777 | $315.95 |

Portable Sandblasters
Related Products
This 8-foot long OEM replacement hose is a perfect fit for your Global Industrial™ Portable Pressure Blasters, models 320776 & 32077. Limited 1-Year Warranty.
ALC 40001 65 lb. Portable Pressure Blaster Deadman, Steel The ALC 40001 65 lb Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features an 10' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, one 3/32" nozzle and a blast hood ...
The Allsource 41800 Abrasive Blast Cabinet is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. This Monster Abrasive Blast Cabinet is gigantic, with overall dimensions of 52" W x 70" H x 47" D. This cabinet is designed to be tough, constructed of heavy-duty 14 gauge steel with a grate capacity of 400 lbs. The low front loading design makes loading and unloading heavy items easier and safer. Features a roomy inside work area, with a large front door opening to accommodate a large variety of items, foot pedal control, fluorescent ...
The Allsource 41700 Vacuum Blaster combines an abrasive blaster and vacuum in one handy unit. Powerful vacuum system reduces abrasive consumption 90% by recycling material. Useful for automotive, marine, and industrial refinishing. Top opens easily to load abrasive and for quick access to the filter for cleaning. Helps keep large and small spaces clean and free of debris.
The ALC 40015 Portable Abrasive Blaster is designed to spray abrasive material such as coal slag, aluminum oxide, glass bead, steel grit, garnet, ground corncob, plastic grit and ground nut shells. The abrasive blasting of rust, paint, scale, grease, old paint, mold, mildew and other corrosion from metal, wood, stone and fiberglass are ideal applications for this abrasive blast cleaner. This product is also excellent for etching distinctive designs into glass, wood, stone, marble and concrete. Includes a 3/8" ID 10' siphon hose, a trigger siphon gun, a siphon tube and two 13/64" steel ...