ALC 40013 Spot Blaster, Cast Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The ALC 40013 Handheld Spot Blaster is perfect for small jobs and is self recycling and dust free. Included is one pound of abrasive and a 5/16" steel nozzle. Optional head accessories are also available. Operates at 20 CFM @ 80 psi.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
| Height | 9 in |
| Weight | 3 lbs |
Product Details
| Type | Spot Blaster |
| CFM | 20 CFM |
| Color | Gray |
| Material | Cast Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 40013 |
| PSI | 80-110 psi |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |