Portable Blasters

Blast Cabinets
| Compare | Image | CFM | Capacity | Color | Material | PSI | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6-20 CFM | 5 gal | Blue | Steel | 65-125 psi | Ships Same Day WB320776 | $219.95 | ||
![]() | 6-20 CFM | 20 gal | Blue | Steel | 65-125 psi | Ships Same Day WB320777 | $315.95 |

Portable Sandblasters
Related Products
Keeps small parts from falling through blast cabinet grate; Made of H.D. stamped steel; 5" handle makes it easy to blast small hard to hold items; Perfect for blasting fittings, fasteners, screws, etc; No more draining and sifting through abrasive to find small parts
This 8-foot long OEM replacement hose is a perfect fit for your Global Industrial™ Portable Pressure Blasters, models 320776 & 32077. Limited 1-Year Warranty.
Replacement motor for all dust collectors; approximate 112CFM vacuum draw; 60hz line frequency; 21,000 to 26,000 RPM or 350hz to 433hz operating speed; 12.1 max amps; 110 volt; 1331 watts; Approximate 1.8 horsepower; 80 to 85 DBA noise level; 5 micron @ 95% efficiency filtration
This strainer separates debris from any media, new or reused; Prevents clogged nozzles from pieces of paint, rust and other particles; Use with all blasters - siphon, pressure and cabinets; Great for reusing abrasives; Blaster not included
ALC 40004 150 lb. Portable Pressure Blaster, Steel The ALC 40004 150lb Portable Pressure Blaster is perfect for a wide variety of surface preparation jobs such as removing paint, scale, rust and oxidation. It features a 15' heavy duty Goodyear blast hose designed for long life and maneuverability, durable wheels and handles to allow for easy transport, and a heavy duty steel deadman shutoff handle for longevity and safety. It has a manual pull up tank closure, adjustable abrasive flow valve and a pressure relief valve. Includes two 1/8" nozzles, one 5/32" nozzle, a blast hood with bump ...