Air Excavation Tools
Air excavation tools are specialized pneumatic instruments that use compressed air to dig through materials precisely without surface damage. They include dry ice blaster systems, impingement drills, air chisels, and cutting saws. Air excavation tools are durable, efficient, and non-destructive tools that are ideal for utility work, construction sites, and landscaping projects.
Most Relevant
Air-Spade® Excavation Tools

Our Air-Spade® Excavation Tools are designed for digging and uncovering underground objects without harm. Powered by compressed air, these tools reduce the risk of collateral damage to buried electrical, water, and sewer lines. Select air excavation tools feature an aluminum handle and a lightweight fiberglass barrel with an adjustable dirt shield.
| Compare | Image | Incoming Air Line Pressure | Air Consumption | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 100 psig | 105 CFM | 57-5/16 in | 20 in | WBB3136411 | $2,535.00 | ||
![]() | 100 psig | 225 CFM | 57-5/16 in | 20 in | WBB3136413 | $2,535.00 | ||
![]() | 90 psig | 150 CFM | 60 in | 1 in | Ships Same Day WB700105 | $1,599.00 | ||
![]() | 90 psig | 150 CFM | 58.1 in | 11 in | Ships Same Day WBB904610 | $2,739.00 | ||
![]() | 100 psig | 150 CFM | 41.7 in | 11 in | WB702238 | $1,289.00 | ||
![]() | 100 psig | 150 CFM | 57-5/16 in | 20 in | WBB3136412 | $2,535.00 | ||
![]() | 100 psig | 150 CFM | 63-1/2 in | 11 in | WBB3136416 | $1,499.00 | ||
![]() | 100 psig | 150 CFM | 63-1/2 in | 11 in | WBB3136409 | $1,369.00 | ||
![]() | - | 175 - 185 CFM | 48 in | 1 in | Ships Same Day WB702188 | $1,709.00 | ||
![]() | - | 175 - 185 CFM | 97.495 in | 13.5 in | Ships Same Day WB702187 | $2,689.00 |
Showing 1-10 of 31 results