Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702237

MPN #: HT114

AirSpade HT114 2000 105 Scfm Construction Kit

Product Description
TKit includes the most popular components and accessories utilized by utility and construction crews. Features the powerful AirSpade 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive excavation work including utility locating and repair, key holing, potholing, and roadwork. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines.

Features:
  • AirSpade 2000 handle with Chicago style connectors
  • 4 Ft. barrel with dirt shield
  • 3 Ft. extension and coupler
  • 45 degree angled adapter
  • 105, 150 or 225 cfm supersonic nozzle
  • 1"ID x 10' lightweight air hose with Chicago style connectors
  • Heavy duty locking storage case

    Includes:
    • (1) AirSpade 2000 Handle
    • (1) 4 Ft. fiberglass barrel with dirt shield
    • (1) 3 Ft. extension
    • (1) 105 cfm Stainless steel supersonic nozzle
    • (1) Plastic locking storage case
    • (1) 45 degree angled adapter
    • (1) 1" ID x 10 Ft. lightweight air hose with Chicago-style connectors
    • (1) Operations Manual


PRICE
$2,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93.66 in
Width11 in
Height5.5 in
Weight13.1 lbs

Product Details

TypeAirSpade HT114 2000 105 Scfm Construction Kit
ColorYellow/Black
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 2000
Incoming Air Line Pressure100 psig
Air Consumption105 CFM
Noise Level120
MaterialNon-Conductive Fiberglass
DescriptionAirSpade HT114 2000 105 Scfm Construction Kit
Package Quantity1
Manufacturers Part NumberHT114
BrandAirSpade