Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702257

MPN #: HT142

AirSpade HT142 2000 Medium Flow 105 Scfm Arborist Kit

Product Description
Kit includes the most popular components and accessories utilized by arborists and landscapers. Features the powerful AirSpade 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive arboreal work including vertical mulching, bare rooting, radial trenching, and soil aeration. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines.

Features:
  • AirSpade 2000 handle with Chicago style connector
  • Heavy-duty locking storage case

    Includes:
    • (1) AirSpade 2000 Handle
    • (1) 4 Ft. fiberglass barrel with dirt shield
    • (1) 105 cfm Stainless steel supersonic nozzle
    • (1) Plastic locking storage case
    • (1) 45 degree angled adapter
    • (1) 1" ID x 10 Ft. lightweight air hose with Chicago-style connectors(1) Operations Manual

PRICE
$1,909.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57.91 in
Width11 in
Height5.5 in
Weight10.8 lbs

Product Details

TypeAirSpade HT142 2000 Medium Flow 105 Scfm Arborist Kit
ColorYellow/Black
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 2000
Incoming Air Line Pressure100 psig
Air Consumption105 CFM
Noise Level120
MaterialNon-Conductive Fiberglass
DescriptionAirSpade HT142 2000 Medium Flow 105 Scfm Arborist Kit
Package Quantity1
Manufacturers Part NumberHT142
BrandAirSpade