Related Products
2.4 HP governed motor for stall-free operation Alloy steel spiral gears with heavy duty bearings for added reliability "Rapid-adjust" guard allows rotational adjustment without tools Rotational rear-exhaust deflector reduces noise output and allows operator to adjust flow direction Compact design - reduced weight Spindle lock for rapid wheel change can be moved to right or left side of body Vibration damped side handle included Insulated composite handle over-mold increases operator comfort
Long-lasting, economical, and ideal for general-purpose grinding, the 301B delivers a number of beneficial features in one compact package. Right-angle configuration provides easy access to tight spots, so you can grind, break sharp edges, de-burr, port, and polish virtually anywhere! Features: Powerful motor delivers 0.25 HP (0.19 kW) at 21,000 rpm free speed. Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer life. Strong aluminum housing withstands tough operating conditions. Easy-to-use, integral safety-lock throttle lever prevents accidental ...
Designed for body shop and MRO applications, the CP74 series with its spindle lock system offers easiness to the operator to change carbide burrs by only using one wrench. Thanks to its different heads (short & long straight, 120°, 90°), the CP74 series offers high application coverage. Its surface grip and its composite housing provide comfort day-to-day to the operator. This model belongs to the CP74 series composed of 7 models: 2 x short straight, 2 x long straight, 120°, 90° and a kit. Features: Good surface grip avoiding the tool to slip once in operator's hand ...
.45 HP motor prevents stall under load Oil free motor feature machined carbon fiber blades Throttle valve designed for variable speed control Precision 3 piece collet Best for: Continuous use applications found in aerospace and metal fabrication
High HP Motor for added stall resistance Safety lock-off throttle One piece housing reduces maintenance costs Heavy duty air cooled spiral gears and double bearings for added durability Ergonomic composite grip for comfort and reduced vibration Dual exhaust silencing for added noise control