Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700160

MPN #: 3445MAX

Ingersoll Rand Angle Grinder, 1/4" Air Inlet, 12000 RPM, .88 HP

Product Description
MAX Series Air Angle Grinder The 3445MAX is the perfect choice for high performance material removal. This 4.5" air angle grinder combines a unique internal governor with a powerful 0.88 hp motor, to give you a best-in-class power to weight ratio grinder that will maximize your rate of material removal.

Features:
  • MAX Power - 0.88 hp and 12,000 rpm motor delivers the power you need to grind through the toughest jobs.
  • MAX Productivity - Internal governor maximizes speed under load, thus increasing your rate of material removal.
  • MAX Comfort - Lower weight (less than 3.5 lbs.) and enhanced grip design enables extended usage without fatigue.
  • Built-in lubricating wick optimizes the life of the angle gear set by improving lubrication to the bevel and pinion gear set.


PRICE
$389.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.6 in
Weight3 lbs
Min Hose Size3/8 in
Wheel Size4.5 in

Product Details

RPM12000 rpm
CFM41 CFM
Horsepower0.88 HP
Air Inlet Thread Size (NPT)1/4" in
Vibration6.4 m/s²
DescriptionAngle Grinder
Package Quantity1
Manufacturers Part Number3445MAX
Output5/8 -11 Thread BTU
Noise Output79.6 dBA
Free Speed12000 rpm
ExhaustRear
BrandIngersoll Rand