Air Hammers & Percussion Tools
Availability
Free Shipping
Brand
Type
CFM
Length
Price
Related Products
Ingersoll Rand Extra HD Twin Hammer Pistol Grip Air Impact Wrench Set, 3/8" Dr. Size, 105 Max Torque
Tremendous power and longer life make this wrench the popular choice of professional mechanics for exhaust systems, air conditioning, radiator, body shop, and bench work. Still the most powerful 3/8" pistol-grip on the market, it offers all the advantages of the Single Hammer Impact Mechanism for removing and replacing bolts up to 7/16" without a struggle. Features: 180 ft-lb maximum torque More torque, less vibration Pistol-style yet extremely compact and lightweight Built-in power regulator helps control torque Handle exhaust Jumbo hammer impact mechanism Pressure-feed lubrication system
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. Short barrel length features a round shank design Pistol grip with variable-speed trigger for precise impact control on gradual starts and stops Standard spring retainer permits quick changing of tools Includes 4 piece chisel set
Whether you're working in construction or demolition, the A Series chipping hammers are great for any job. With its incredible power-to-weight ratio, these hammers will increase productivity and make working easy. Features: Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product Reliability: The A Series hammers have lockspring retainers that make sure the steel stays in place Access: With a swan neck handle and long nozzle, you'll be able to work in tight, hard to reach spaces with ease Swan neck handle ...
The most versatile of our available pavement breakers, the MX60 models are great for anything from heavy asphalt removal to industrial maintenance to heavy demolition. The directional exhaust prevents blowback, and you can choose between a standard or "flex handle" to add to vibration reduction. With one of the fewest parts in the industry, the MX Series is easier and less complex to service. Features: Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air. Durability:The drop-in composite valve ...
The Ingersoll Rand® 9001 Series are versatile tools for most of your construction and demolition needs. The 9-inch stroke length rivet busters come with either a threaded retainer, or a grooved barrel spring lock retainer for increased ease of steel changing. Features: Versatile : From bridge deck work to rivet removal to general concrete demolition, the 9001 Series can take on any job you want to throw at it Durable : In addition to its versatility, the 9001 Series of rivet busters will hold up to repeated wear and tear in a variety of harsh environments Swan Neck Handle : The 9001 and ...