Jigsaw Blades
Available in a range of lengths and teeth per inch, jigsaw replacement blades help improve the functionality of jigsaws, as well as extend the tool's life. They are constructed from durable material, such as steel and other metals, to hold strong over time and provide efficient cutting performance. Units are available in large multi-packs to help ensure workshops and manufacturing plants are fully stocked.
Most Relevant

BOSCH® Jigsaw Blades
| Compare | Image | Brand | Material | TPI | Length | Blade Height | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Bosch | High Carbon Steel | 20 | 3 in | 0.17 in | 100 | Ships Same Day WBB0272204 | $139.95 | ||
![]() | Bosch | High Carbon Steel | 10 V | 4" | 0.28 in | 5 | WBB0272206 | $24.25 ea. | ||
![]() | Bosch | - | - | - | - | 5 | Ships Same Day WBB1038969 | $25.95 | ||
![]() | Bosch | Bi-Metal | 10 | 4 in | 0.30 in | 5 | Ships Same Day WBB1039130 | $11.24was $28.95 Save $17.71 (61%) | ||
![]() | Bosch | High Carbon Steel | 5-6 | 4 in | 0.28 in | 5 | Ships Same Day WBB0272253 | $7.68was $24.95 Save $17.27 (69%) |

DeWalt® Jigsaw Blades
Showing 1-10 of 22 results

Milwaukee® Jigsaw Blades