Dial Scales
Dial scales are mechanical weighing devices designed to accurately measure objects' weight. They feature a dial with a needle that indicates the measured item's weight. Dial scales are typically constructed with durable metal or plastic housing and a platform or tray where the object to be weighed is placed. They utilize a spring mechanism or other internal mechanisms to translate the weight of the object into a readable measurement displayed on the dial. They are commonly used in grocery stores, kitchens, laboratories, and more.
Most Relevant

Top Loading Dial Scales with Bowl
| Compare | Image | Height | Weight Capacity | Display Type | Readability | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 10-1/2 in | 50 lbs | Fixed Dial | 2 oz | Steel | Ships Same Day WBB586950 | $259.95 | ||
![]() | 7 in | 11 lbs | Fixed Dial | 1 oz | Stainless Steel | WBB480523 | $41.95 |

Heavy Duty Dial Scales