Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Escali

Model # :WBB480563

MPN #: P115TG

Escali P115TG Primo Compact Digital Scale, 5000 g x 1 g, Green

Product Description
Escali P115TG Compact Digital Scale, 5000 g x 1 g, Green

Rated best value by leading independent consumer magazine. The Primo line comes in 12 eye catching colors from a fresh Aruba Blue to a deep Burgundy Red. These digital scales are economically priced and very easy to use with the two-button operation.

Features:

  • Capacity : 11 lb or 5000 gram
  • Accurately measures in 0.1 ounce or 1 gram increments
  • Compact and portable for easy storage and transport
  • Peg-able package
  • *NSF-Certified model available with removable stainless steel platform.
  • Automatic shut-off feature ensures long battery life
  • Tare feature (Add & Weigh) Dimensions: 8"x6"x1.25" (21cm x 15.5cm x 3cm)
  • Two AA batteries are included


PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width7 in
Height2-1/4 in
Weight Capacity5000 g
Weight1 lbs
Platform Diameter6 in
Readability1 g
Unit of Measurementoz, lb:oz, g

Product Details

TypeCompact Digital Scale
DisplayLCD
ColorGreen
SeriesPrimo
MaterialPlastic
Package Quantity1
Manufacturers Part NumberP115TG
BrandEscali