Clean Diesel

LiquiDynamics DEF Systems
| Compare | Image | Depth | For Use With | Height | Material | Weight | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 14 in | DEF | 42 in | Stainless Steel/Steel/ EPDM/Polypropylene | 106 lbs | 24 in | WBB652296 | $3,199.00 | ||
![]() | 4 in | DEF | 8 in | Polypropylene | 2 lbs | 4 in | WBB652253 | $169.95 | ||
![]() | 8 in | DEF | 16 in | Stainless Steel/Aluminum/EPDM | 34 lbs | 12 in | WBB652265 | $2,249.00 |

LiquiDynamics Drum Topper Systems

Johndow DEF Systems
Related Products
Eco-Flo PUP61 Portable Utility Pump,6 GPM Light Weight Utility Pumps Features Ideal for transferring liquids from stopped up sinks or tubs, as well as emptying water heaters & tanks Features 115V, thermal overload protected electric motor and is ideal for outdoor use. With floor drainer, will drain water from flat surfaces up to 1/8 Provided with 6' hose, 6' electric motor cord and impeller replacement kit. Up to 360 GPH
Features: Performs running, residual, rail, and flow rate pressure tests Includes adapters, hoses, and fittings for fuel injection systems Adapters included for GM TBI and popular import vehicles Dual scale gauge (0-100 PSI / 0-700 kPa) with relief valve and discharge hose Comes in a heavy-duty blow molded carrying case
Powerful 1 HP cast iron jet pump brings lots of water to the surface from as deep as 70'. Flows up to 17 GPM Key Features: For Deep or Shallow Wells Rugged Pump Housing -- Durable cast iron construction Superior Performance --to depths to water of 70' or less Heavy-Duty Dual-Voltage Motor -- preset at 230v Replaceable Pressure Switch --30/50 operation Includes Ejector Kit
Features and Benefits: Large 3-1/2" gauges feature a chrome bezel and rugged protective outer boot High pressure gauge reads 0-400 psi and 0-2800 kPa Low pressure gauge reads 0-100 psi and 0-700 kPa Both gauges include rear hook to allow gauge to be hung conveniently out of the way Gauges and hose assembly incorporate quick couplers for easy disconnect The OTC-5610 professional kit can be used for domestic and import applications High and low pressure gauges make this kit useful for both transmission and engine work Kit comes complete with adapter for most applications Designed to be used ...
Helps troubleshoot engine performance issues by testing diesel fuel. Tests #1 and #2 grade diesel fuel. American Petroleum Institute (API) gravity reading gauges diesel fuel composition and combustion characteristics. Quickly troubleshoot engine performance problems. Fuel is drawn into the hydrometer tube which then floats the internal bulb float. The internal float contains a thermometer that is used to compensate the API reading for the highest accuracy. Instructions included. Hydrometer Scale: 30 to 110. Correction Scale: +2.5 to -5.0. Similar to OE tool #J-38641-D.