Fill-Rite 1210KTF7019, Hydrosorb Filter Kit for 1210B Pump, 18 GPM, In-line
Write a Review
|
Questions & Answers (0)
Product Description
3/4 Hydrosorb filter kit includes filter, filter head and hardware
PRICE
$76.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Inlet Connection | 3/4 in |
Product Details
| Type | Accessory |
| Mount | In-line |
| Outlet Connection Type | NPT |
| Color | White |
| For Use With | FR1204, FR1204G, FR1210GA, FR2410G, FR2411GL, SD1202G |
| Gallons per Minute | 18 gal/min |
| Outlet | 3/4 |
| Manufacturers Part Number | 1210KTF7019 |
| Fuel Type | Gasoline, Diesel, Ethanol (blends up to 15%), Ultra-Low Sulfur Diesel |
| PSI | 50.0 psi |
| Inlet Connection Type | NPT |
| Housing Material | Steel |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |