Heated Cabinets
Availability
Free Shipping
Brand
Voltage
Type
Length
Width
Material
Height
Capacity
Price
Related Products
The Refrigerated Self-Service Dual Sided Case provides double the merchandising space of a standard model while taking up just a bit more space. Convenience store customers, students on campus, and travelers in airports and hotels can choose their drinks, sandwiches, salads, and snacks from two back-to-back locations improving efficiency and increasing impulse purchases. Features: Breeze~E self-contained R290 refrigeration 6' Power cord Blue Fin coated coil Casters w/ levelers LED 3500K top light(s) Note: Electrical specs reflect highest Amp draw using lighted shelves option One year ...
True's glass door reach in's are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Extra large evaporator coil balanced with higher horsepower compressor and large condenser maintains -10°F (-23.3°C) cabinet temperatures. Ideally suited for both frozen foods and ice cream. NSF Certified. Made in USA. Note: Casters are not factory installed
The Refrigerated Self-Service Under Counter Case provides an opportunity to take advantage of unused counter space by placing refrigerated food and drink options at the checkout to increase impulse purchases. Features: Casters (non-locking) w/ levelers Condensate pan E-Coated evaporator coil Hydrocarbon refrigerant (R290) Magnetic air filter One piece formed ABS plastic tub One year parts & labor; 5 year compressor warranty Rear wall spacer (removable to fit through door opening) Top light (LED 4000K) Warmest average product temperature of 40°F or less Certifications: AHRI Std 1200, ...
ServeWell stations offer innovative design in value-priced mobile serving equipment. One piece thermoset well insulates and concentrates the heat into water bath. Dome elements transfer energy directly into water bath. Four guide holes per side for Breath Guard attachment. Equipped with standard 480W, 700W or 800W elements. Each well is equipped with a brass drain valve. Plate shelf and cutting board standard on hot food unit. 8" wide cutting board. Stainless steel construction includes legs and undershelf. Shipped knockdown. Automatic thermostatic controls. 3/8" thick cutting board. ...
The Refrigerated Self-Service Island is the ultimate grab-and-go solution for deli, convenience stores, and markets. This merchandiser was designed and built with a stainless steel case for durability and a vinyl T-edge providing additional impact resistance to stand up to the rigors of daily commercial use. Features: Breeze self-contained R290 refrigeration Compressor air intake in one side & out other side. All louvered panels cannot be blocked LED 4000K top light(s) One year parts & labor; 5 year compressor warranty Price tag molding (matches interior color) Removable deck pans provide ...