take 10% off our everday low prices!

Offer applied at final checkout

Morse® Electric Drum & Pail Heaters

Morse® Electric Drum & Pail Heaters

This Selection Of Drum Heaters Is Great For A Variety Of Steel, Plastic And Fiber Pails And Drums.

Drum heaters conduct heat through the drum wall to the contents inside. Great for heating chemicals, oils, greases, fats, molasses, adhesives, plastics, resin and many other liquid products. Adjustable thermostat automatically maintains correct temperature. Heaters are made of tough fiberglass reinforced silicone rubber that conforms to the curve of a drum or pail. Heaters have 4"W bands and use spring and hook closure for secure attachment; simply wrap heater around the drum or pail to be heated and attach the spring and hook closure. Use 2 or more drum heaters on the same drum for faster warming. These drum and barrel heaters are easy-to-clean and store. Built-in metal screen is grounded electrically for safety. Includes 6'L power cord; only the 115V Heaters include a plug. UL and CSA listed. CE marked.

Plastic and Fiber Drum Heaters offer 50 to 160°F temperature range.

Steel Drum Heaters offer a temperature control range of 50 to 425°F.

Note: Not for use with Flammables.