Wheel Dollies
Brand
Type
Length
Material
Width
Depth
Height
Capacity
Color
Price
Related Products
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. 110-175 PSI required. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 7-1/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x 21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.
Lifting trucks, trailers, and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large 8-1/2" full swivel saddle and ball bearing caster make positioning easy. 20-1/2" Wheel width. Two year limited manufacturers warranty.
Hein-Werner 6 Ton Jack Stands - HW93506 Saddle column provides ratchet action height adjustment. Dual purpose handle serves as carry handle and saddle column release. Formed steel frame means tough rugged construction. Multi-position ratchet bar provides strength and durability. Legs have folded metal footing to spread weight more evenly, protecting road and parking lot surfaces and significantly reduces setting while working under the vehicle. Formed base adds stability and helps reduce sinkage into pavement. 10-1/2" x 13" Base; 1" x 5" Saddle. Ratchet action assures no accidental of ...
Innovative design of Magic Lift offers a quicker lift for professional performance. Built-in by-pass device protects hydraulic system from over pumping damage. Metered release system allows for precise load control. After the first pump reaches the lifting point, the jack continues with extraordinary lifting speed to raise the load to the desired height. 45-7/8" Long handle; 6-1/2" saddle diameter. One year limited manufacturers warranty.
Lifting trucks, trailers and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long 53-1/2" chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large full swivel 8-1/2" saddle and ball bearing caster make positioning easy. Cast lift arm for heavy loads. Operates manually or with air. Patented "speed Pak" reduces handle pumping. Two year limited manufacturers warranty.