Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Omega

Model # :WBB1145171

MPN #: 41001C

Omega 1000 lb. Cap. 2 Stage Transmission Jack W/ Air - 41001C

Product Description
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. 110-175 PSI required. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 7-1/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x 21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.

PRICE
$3,575.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33-1/2 in
Depth33-1/2 in
Height37-3/4 in
Weight197 lbs
Max Height78-1/8 in
Low Height37-3/4 in
Saddle Diameter9 x 7-1/8 in

Product Details

ColorBlack
Capacity1000 Lbs.
Package Quantity1
DescriptionTelescopic Hydraulic Transmission Jack with Air
Manufacturers Part Number41001C
BrandOmega