Omega 10 Ton Magic Lift Service Jack - C - 25107
Write a Review
|
Questions & Answers (0)
Product Description
Innovative design of Magic Lift offers a quicker lift for professional performance. Built-in by-pass device protects hydraulic system from over pumping damage. Metered release system allows for precise load control. After the first pump reaches the lifting point, the jack continues with extraordinary lifting speed to raise the load to the desired height. 45-7/8" Long handle; 6-1/2" saddle diameter. One year limited manufacturers warranty.
PRICE
$2,625.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 56 in |
| Height | 9-1/2 in |
| Weight | 308 lbs |
| Handle Length | 46 |
| Max Height | 27 in |
| Chassis Length | 55-7/8 in |
| Low Height | 7 in |
| Saddle Diameter | 6-1/2 in |
Product Details
| Color | Black |
| Capacity | 10TONS |
| Description | Hydraulic Magic Lift Service Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | 25107 |
| Brand | Omega |