Hein-Werner 10 Ton Air/Manual Service Jack - HW93662
Write a Review
|
Questions & Answers (0)
Product Description
Lifting trucks, trailers and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long 53-1/2" chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large full swivel 8-1/2" saddle and ball bearing caster make positioning easy. Cast lift arm for heavy loads. Operates manually or with air. Patented "speed Pak" reduces handle pumping. Two year limited manufacturers warranty.
PRICE
$9,739.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 57 in |
| Depth | 26 in |
| Weight | 435 lbs |
| Handle Length | 56 |
| Max Height | 25-1/2 in |
| Chassis Length | 53-1/2 in |
| Low Height | 6-3/4 in |
| Saddle Diameter | 8-1/2 in |
Product Details
| Color | Blue |
| For Use With | Trucks, Trailers, Buses |
| Capacity | 10TONS |
| Description | Air/Manual Service Jack |
| Package Quantity | 1 |
| Manufacturers Part Number | HW93662 |
| Brand | Hein-Werner |