- Portacool® replacement 24" fan blade assembly for the Apex portable evaporative cooler is a genuine authorized replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers
- Fits Portacool® Apex 2000
- Installation skill level - comes preassembled for easy replacement
- Complete kit - motor and hardware included for quick and easy installation
Portacool® 24" Fan Blade Assembly For Apex 2000 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$739.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 24 in |
| Weight | 3 lbs |
Product Details
| Type | Fan Blade |
| Manufacturers Part Number | FANS0018K |
| For Use With | Apex 2000 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |