Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160106

MPN #: SBRS0019K

Portacool® Spraybar Assembly For Apex™ 6500 Portable Evaporative Coolers

Product Description
Portacool® Apex™ 6500 Spraybar Assembly.

Features:
  • Genuine Portacool® Authorized Replacement Part
  • Replacement parts come preassembled and with quick connect in place for easy installation
  • Installation resources are provided online and through Portacool's® customer care team
  • Weight: 5 lb.
  • Dimension: 3"W x 1"D x 73"H
  • Warranty: 1 Year


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth73 in
Height1 in
Weight5 lbs

Product Details

TypeSpraybar
Manufacturers Part NumberSBRS0019K
For Use WithApex 6500
BrandPortacool

Warranty

Warranty1 yr