Replacement Fan Assembly PARFANJ260F0 for Portacool™ Jetstream 260
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Fan Assembly PARFANJ260F0 for Jetstream 260
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 33 in |
| Height | 33 in |
| Weight | 4 lbs |
Product Details
| Type | Fan Blade |
| Manufacturers Part Number | PARFANJ260F0 |
| For Use With | Jetstream 260 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |