- Portacool® replacement 8" caster set for portable evaporative coolers is a genuine authorized replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers
- Installation skill level - comes preassembled for easy replacement
- Complete kit - casters and hardware included for quick and easy installation
- Service Assurance - backed by Portacool's® customer service experts
- Contains: 2 locking casters, 2 non-locking casters
- Weight: 27 lb.
- Width: 12"W x 9"D x 18"H
- Warranty: 1 Year
Portacool® 8" Caster Kit For Apex 6500 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 9 in |
| Height | 18 in |
| Weight | 27 lbs |
Product Details
| Type | Casters |
| Manufacturers Part Number | CSTS0003K |
| For Use With | Apex 6500 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |