ZOLL® AED Plus® Wall Mount Bracket, Gray
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6 in |
| Depth | 2 in |
| Height | 10 in |
Product Details
| Type | Wall Bracket |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 8000-0809-01 |
| Brand | ZOLL |
Related Products
The First Voice TS184SM is a non-alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength. These durable powder coat painted cabinets from the 184 series are available in fully recessed, semi recessed or surface mount and come with alarm upgrade option. The 184 series has an extra adjustable shelf for storage of other accessories or a first aid kit or bag with your AED. This cabinet fits all AEDs.
The Stryker Semi-Recessed AED Wall Cabinet with Alarm and 3-inch Trim is designed to provide secure and highly visible storage for automated external defibrillators (AEDs). The semi-recessed design allows the cabinet to be partially installed into the wall, reducing hallway protrusion while maintaining quick access to the AED during emergencies. The cabinet features a durable construction to help protect the AED from dust, damage, and tampering. An integrated audible alarm activates when the cabinet door is opened, helping alert nearby personnel to a potential cardiac emergency while ...
The ZOLL® AED 3 uses a smart battery that can report its power level status on the device's LCD screen or transmit it automatically over WiFi to your AED program management. In stand-by mode, the ZOLL® AED 3 disposable lithium manganese dioxide battery has an installed life of up to five years. Replacement battery pack designed for use with ZOLL® AED 3 defibrillators.
The First Voice TS145SM-1 is an alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling for holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength, and a 95 Db alarm to notify individuals who are within hearing range of a potential emergency if the door is opened. Alarm also helps deter theft or pilferage. Alarm turns on/off with key and can be set to different alarm options. These durable powder coat painted cabinets from the 145 series are available in fully recessed, semi recessed or surface mount ...
The Lifepack® Wall Bracket in White/Red provides a visible, accessible mounting solution for compatible Lifepack® AEDs. Designed for public and professional environments, the bracket keeps the device secure while ensuring rapid access during emergencies. High-contrast colors improve visibility, helping responders locate the AED quickly. Ideal for offices, schools, and public facilities, this wall bracket supports organized placement and emergency preparedness.