Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stryker

Model # :WBB3775073

MPN #: 11998-000292

Stryker Semi-Recessed AED Wall Cabinet with Alarm, 3" Trim

Product Description
The Stryker Semi-Recessed AED Wall Cabinet with Alarm and 3-inch Trim is designed to provide secure and highly visible storage for automated external defibrillators (AEDs). The semi-recessed design allows the cabinet to be partially installed into the wall, reducing hallway protrusion while maintaining quick access to the AED during emergencies.

The cabinet features a durable construction to help protect the AED from dust, damage, and tampering. An integrated audible alarm activates when the cabinet door is opened, helping alert nearby personnel to a potential cardiac emergency while discouraging unauthorized access.

The 3-inch trim provides a clean finished appearance around the recessed installation and helps ensure proper wall coverage.

Ideal for schools, offices, hospitals, airports, fitness centers, and other public buildings, this cabinet supports safe and accessible AED storage.

PRICE
$729.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width18 in
Depth3 in
Height18 in
Inside Length6 in
Inside Width17
Weight19 lbs

Product Details

TypeAED Wall Cabinet
ColorWhite
Package Quantity1
Manufacturers Part Number11998-000292
Case MaterialMetal
BrandStryker