Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Voice

Model # :WBB1505641

MPN #: TS145SM

First Voice™ Compact Defibrillator/AED Surface-Mounted Wall Cabinet without Alarm

Product Description
The First Voice TS145SM is a non-alarmed surface mount white metal wall cabinet with clear viewing window and red AED labeling. For holding and storing an automated external defibrillator (AED). This cabinet has a steel body for strength. These durable powder coat painted cabinets from the 145 series are available in fully recessed, semi recessed or surface mount and come with alarm upgrade option. The 145 series fits HeartSine and AED10 Welch Allyn models or equal sized AEDs.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width11-1/2 in
Depth11 in
Height4-1/2 in
Inside Length12/3/2004 in
Inside Width13-3/8 in
Inside Diameter4/7/2008 in
Diameter5 in

Product Details

TypeNon-Alarmed
ColorWhite
DescriptionCompact Defibrillator/AED Surface-Mounted Wall Cabinet
Package Quantity1
Manufacturers Part NumberTS145SM
Case MaterialSteel
BrandFirst Voice

Compliance & Certifications

CertificationsADA Compliant / AHA / CE Certified / ECC / ILCOR Compliant / ANSI Z308 / OSHA