- Portacool® replacement fan and motor assembly for the Apex portable evaporative cooler is a genuine authorized Portacool® replacement part and designed to meet the exact performance requirements of Portacool®-branded portable evaporative coolers
- Fits Portacool® Apex 700
- Installation skill level - comes preassembled for easy replacement
- Complete kit - motor and hardware included for quick and easy installation
- Service Assurance - backed by Portacool's® customer service experts
Portacool® Fan & Motor Assembly For Apex 700 Portable Evaporative Coolers
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 19 in |
| Height | 18 in |
| Weight | 40 lbs |
Product Details
| Type | Motor |
| Manufacturers Part Number | BLWS0013K |
| For Use With | Apex 700 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |