Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METALpro

Model # :WBB3228403

MPN #: MP45PSA

METALpro Punch Station Assembly

Product Description
The METALpro punch station assembly includes a ram, ram bushing, retaining nut, die holder, two strippers, two links and hardware. This assembly allows the user to add an additional punch station to the inside of their MP4500FS or MP5000FS ironworker. The MP45PSA can be used as a replacement for current punch station assemblies.

PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width8 in
Height5 in
Weight15 lbs

Product Details

Country of OriginMade in USA
Manufacturers Part NumberMP45PSA
BrandMETALpro

Compliance & Certifications

CertificationsUL Listed