Baseline® 8-Piece HD Hand Evaluation Set , Black
Write a Review
|
Questions & Answers (0)
Product Description
Baseline® 8-piece HD hand evaluation set includes the following instruments stored in a protective carrying case: HD 200 pound capacity hydraulic hand dynamometer (black), HD 50 pound capacity hydraulic pinch gauge (black), 6 inch stainless steel finger goniometer, finger circumference gauge, 180 degree 6 inch plastic goniometer, measuring tape, Discrim-A-Gon and tactile 5-piece monofilament set. Dynamometer and pinch gauge have a 5 year manufacturer's warranty. CE Certified.
PRICE
$1,305.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 10 in |
| Height | 5-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Hand Evaluation Sets |
| Color | Black |
| Capacity | Dynamometer: 200 lb, Pinch Gauge: 50 lb |
| Material | Steel |
| Description | 8-Piece HD Hand Evaluation Set |
| Package Quantity | 1 Set |
| Manufacturers Part Number | 12-0127 |
| Brand | Baseline |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CE Certified |