Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205643

MPN #: 1110100401128

Simple Green® Pro Glass Cleaner, Floral Scent, 1 Gallon Bottle, 4/Case

Product Description
Simple Green® Pro Glass Cleaner is a professional-grade, powerful, concentrated formula specifically designed to clean glass and mirrors without streaks or smudges. Removes fingerprints, pollution, smears, dirt and grime. This versatile cleaner also works on fiberglass, plastic, porcelain and other reflective surfaces. Does not contain harmful ammonia or bleach. Concentrated formula can save you money; one bottle makes up to 31 gallons of glass cleaner.

Features:
  • Leaves no soapy residue behind
  • Works on both plain and factory-tinted automotive glass.


PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

StyleLiquid
Capacity1 gal
ScentFloral
Applicable MaterialsGlass, Mirrors, Plastic, Reflective Surfaces
Size TypeGallon Bottle
Helps RemoveBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
Package Quantity4 Bottles
DescriptionGlass Cleaner
Manufacturers Part Number1110100401128
BrandSimple Green