Model # :WBB2228865
MPN #: NL929-G4
HE Laundry Detergent Liquid, Gallon Bottle, 4 Bottles
Write a Review
|
Questions & Answers (0)
Product Description
Fresh scented all-temperature laundry detergent. Use in commercial, home style and high efficiency (HE) machines. Neutral pH, highly concentrated, safe on all fabrics. Low foam.
PRICE
$73.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Liquid |
| Specific Gravity | 1.01 |
| pH | 7.0-8.0 |
| Color | Blue |
| For Use With | Laundry, Dry Cleaning, Uniform Maintenance |
| Style | Liquid |
| Scent | Fresh |
| Capacity | 1 gal |
| Applicable Materials | Colored Fabrics |
| Size Type | Gallon Bottle |
| Helps Remove | Food Stains, Grass Stains, Grease & Oil-Based Stains, Water-Based Stains |
| Description | HE Laundry Detergent |
| Package Quantity | 4 Bottles |
| Manufacturers Part Number | NL929-G4 |
| Viscosity @ 25°C | >50 °C |
| Water Solubility | Complete |