Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205897

MPN #: 1710101251032

Simple Green® Pro Ready-To-Use Bathroom Cleaner, 32 oz. Trigger Spray Bottle, 12/Case

Product Description
Simple Green® Pro Bathroom Cleaner is specially formulated to dissolve and remove dirt, lime scale, mineral deposits, hard water stains, soap scum, light rust and oxidation without harming protective finishes. Use on ceramic, glass, porcelain, stainless steel, aluminum, chrome, copper and more. Works great on sinks, showers, toilets, tubs, faucets, fixtures and drains. Deodorizes as it cleans. Bleach and ammonia free.

Features:
  • Powerful ready-to-use bathroom cleaner, can be used on all washable surfaces
  • Effectively removes build-up, restores clarity and leaves behind a streak-free shine.
  • Works great on drains and pipes including ABS, PVC, copper and more
  • Non-abrasive and non-flammable


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29.3 lbs
Size32 oz

Product Details

TypeLiquid Bathroom Cleaner
ScentUnscented
Applicable MaterialsCeramic, Chrome, Copper, Glass, Porcelain, Stainless Steel
Size Type32 oz. Trigger Spray Bottle
Package Quantity12 Bottles
DescriptionReady-To-Use Bathroom Cleaner
ColorGreen
Manufacturers Part Number1710101251032
For Use WithBathrooms
BrandSimple Green