Tilex® CloroxPro Disinfecting Instant Mold & Mildew Remover, 32 oz Smart Tube Spray, 9/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Target tough mold and mildew stains with Tilex® CloroxPro® Disinfecting Instant Mold and Mildew Remover. Using the power of Clorox® Bleach, this disinfectant spray kills 99.9% of germs including Staphylococcus aureus, Salmonella enterica, Trichophyton interdigitale (Athlete's Foot Fungus) and COVID-19 virus (SARS-CoV-2) on hard nonporous surfaces when use as directed. Eliminates tough mold and mildew stains without scrubbing on hard nonporous surfaces. Safe for use on kitchen and bathroom surfaces, this Clorox® spray cleans and whitens tile and grout, so you can use it on counters, sinks, tubs, showers and backsplashes. It even prevents the regrowth of mold and mildew for up to four weeks and is ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
PRICE
$155.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Multi-Purpose Cleaner |
| Scent | Clean |
| Size Type | 32 oz. Trigger Bottle |
| Package Quantity | 9 Bottles |
| Description | Instant Mildew Remover |
| Manufacturers Part Number | COX35600CT |
| Brand | Tilex |