Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simple Green

Model # :WBB3205642

MPN #: 1110101201032

Simple Green® Pro Ready-To-Use Glass Cleaner, Floral Scent, 32 oz Trigger Spray Bottle, 12/Case

Product Description
Simple Green® Pro Glass Cleaner is a professional-grade, powerful, ready-to-use formula specifically designed to clean glass and mirrors without streaks or smudges. Removes fingerprints, pollution, smears, dirt and grime. This versatile cleaner also works on fiberglass, plastic, porcelain and other reflective surfaces. Does not contain harmful ammonia or bleach. Convenient ready-to-use trigger spray formula can be applied straight from the bottle.

Features:
  • Leaves no soapy residue behind
  • Works on both plain and factory-tinted automotive glass.


PRICE
$115.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

StyleLiquid
Capacity32 oz
ScentFloral
Applicable MaterialsGlass, Mirrors, Plastic, Reflective Surfaces
Size Type32 oz. Trigger Spray Bottle
Helps RemoveBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil
Package Quantity12 Bottles
DescriptionReady-To-Use Glass Cleaner
Manufacturers Part Number1110101201032
BrandSimple Green