Now you can use bleach in more places than ever before. Clorox Healthcare® Fuzion™ Cleaner Disinfectant combines the power of bleach with excellent aesthetics for broad use in your facility. Made with revolutionary hypochlorous acid bleach technology that is fast acting and easy on many surfaces, this pH neutral formula kills C. difficile spores in two minutes, the fastest kill time available, and eliminates more than 60 pathogens, when used as directed. (A precleaning step is required to kill Clostridioides difficile and Candida auris. Follow special instructions for cleaning prior to disinfection.) This one step disinfecting spray for healthcare settings has proven efficacy against outbreak causing viruses, emerging viral pathogens, MRSA and VRE. Use in hospitals, medical facilities, dental offices, veterinary offices and long-term care facilities.
Clorox® Healthcare® Fuzion Cleaner Disinfectant, Unscented, 32 Oz. Spray Bottle, 9/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Type | Spray Disinfectant |
| Disinfectant | Sodium Hypochlorite |
| Physical Form | Liquid |
| Application | Disinfectant/Cleaner |
| For Use With | Disinfectant/Cleaner |
| Capacity | 32 oz |
| Scent | Unscented |
| Size Type | 32OZ |
| Packing Type | Spray Bottle |
| Description | Cleaner Disinfectant |
| Package Quantity | 9 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-30 |