Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portacool

Model # :WBB3160119

MPN #: CVRR0001K

Portacool® Protective Cover For Apex™ 500 & Jetstream 220 Portable Evaporative Coolers

Product Description
Protective cover for the Portacool® Jetstream™ 220 portable evaporative cooler protects the unit from the weather and other elements when not in use or when stored during the winter months.

Features:
  • Fits model Portacool® Apex™ 500™ & Jetstream™ 220
  • Installation skill level - comes preassembled for easy replacement
  • Complete kit - control panel and hardware included for quick and easy installation
  • Service Assurance - backed by Portacool's® customer service experts
  • Genuine Portacool® Authorized Accessory
  • Constructed for Longevity- Made of Durable, High-Quality Vinyl
  • Made Exclusively for Portacool® Evaporative Cooler
  • Available in Black Only
  • Dimensions: 30"W x 26"D x 40"H


PRICE
$57.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth26 in
Height40 in
Weight5 lbs

Product Details

TypeCover
Manufacturers Part NumberCVRR0001K
For Use WithApex 500 & Jetstream 220
BrandPortacool

Warranty

Warranty1 yr