HydroTek By Portacool® Replacement Media Set For Apex 2000, 48"W x 8"D x 37-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
HydroTek evaporative media sets a new standard in evaporative media technology, engineered to deliver superior airflow and maximize cooling efficiency. Crafted from premium materials, HydroTek™ powers your Portacool with unparalleled cooling performance, keeping you cool, comfortable, and in control, even in the most extreme conditions.
ENHANCED AIRFLOW FOR GREATER COOLING POWER:
HydroTek's innovative design improves airflow and velocity, increasing cooling efficiency. Maximize your evaporative cooler's performance with HydroTek media for superior cooling results.
EXPANDED SURFACE AREA FOR OPTIMAL COOLING:
HydroTek's proprietary design increases media surface area, maximizing water evaporation and boosting cooling performance. Achieve unmatched efficiency and maintain optimal temperatures with HydroTek media.
SUPERIOR MATERIALS FOR ENHANCED COOLING:
HydroTek media is built with reinforced cellulose fibers and specialty resins, delivering exceptional cooling and absorption. Experience optimal temperature reduction and improved efficiency with HydroTek media.
DURABLE EDGE-COAT FOR LASTING PERFORMANCE:
Experience enhanced durability with HydroTek evaporative media's edge-coat technology, which repels algae and guards against UV damage for reliable, low-maintenance performance in tough environments.
ENHANCED PERFORMANCE:
HydroTek evaporative media's design reduces debris accumulation, preventing clogging and ensuring optimal performance.
ENHANCED AIRFLOW FOR GREATER COOLING POWER:
HydroTek's innovative design improves airflow and velocity, increasing cooling efficiency. Maximize your evaporative cooler's performance with HydroTek media for superior cooling results.
EXPANDED SURFACE AREA FOR OPTIMAL COOLING:
HydroTek's proprietary design increases media surface area, maximizing water evaporation and boosting cooling performance. Achieve unmatched efficiency and maintain optimal temperatures with HydroTek media.
SUPERIOR MATERIALS FOR ENHANCED COOLING:
HydroTek media is built with reinforced cellulose fibers and specialty resins, delivering exceptional cooling and absorption. Experience optimal temperature reduction and improved efficiency with HydroTek media.
DURABLE EDGE-COAT FOR LASTING PERFORMANCE:
Experience enhanced durability with HydroTek evaporative media's edge-coat technology, which repels algae and guards against UV damage for reliable, low-maintenance performance in tough environments.
ENHANCED PERFORMANCE:
HydroTek evaporative media's design reduces debris accumulation, preventing clogging and ensuring optimal performance.
PRICE
$339.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 8 in |
| Height | 37-1/2 in |
| Weight | 18 lbs |
| Media Depth | 8 in |
Product Details
| Includes | 4 Pieces of Media Set, 1 Piece of Distribution Media Set |
| Material | Cellulose |
| Package Quantity | 4 |
| Manufacturers Part Number | PACHT2000K |
| For Use With | Apex 2000 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |